Shop RPI
See all product information
Create Account
Acrylamide
- Mfr # A11270-250.0
- Zoro # G724793353
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C7H10N2O2
Storage Temperature
Room Temperature
Compatible Product Type
Universal
Molecular Weight
154.2 g/mol
Solubility Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A11270-250.0
- Zoro #
- G724793353
- UPC #
- -
- Country of Origin
- China
- Item
- Acrylamide
- Chemical Formula
- C7H10N2O2
- Storage Temperature
- Room Temperature
- Compatible Product Type
- Universal
- Molecular Weight
- 154.2 g/mol
- Solubility Type
- Water
- Purity
- 99 %
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Form
- Powder
- Product Type
- bis-Acrylamide
- CAS Number
- 110-26-9
- Special Information
- BSE/TSE Free
- Features
- BSE/TSE Free
- Color
- White
- Volume
- 250 g
- Container Type
- Can
Description
Acrylamide, CAS Number 110-26-9, Purity 99 Percent, Molecular Weight 154.2 g/mol, Chemical Formula C7H10N2O2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.