Amino Acids
- Mfr # P50200-25.0
- Zoro # G224793495
product price:Â
$
44.29
/ea
Key Features
Color
White
Volume
25 g
Calibration Certificate
No
Chemical Properties
BSE/TSE Free
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P50200-25.0
- Zoro #
- G224793495
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Amino Acids
- Color
- White
- Volume
- 25 g
- Calibration Certificate
- No
- Chemical Properties
- BSE/TSE Free
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- L-Proline
- Solubility Type
- Water
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Molecular Weight
- 115.13 g/mol
- Container Material
- Glass
- CAS Number
- 147-85-3
- Chemical Formula
- C5H9NO2
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Wire Color
- White
Description
Amino Acids, Concentration Not Applicable, CAS Number 147-85-3, Molecular Weight 115.13 g/mol, Chemical Formula C5H9NO2, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.