Shop SPECTRUM
See all product information
Create Account
Dimidium Bromide, 500mg
- Mfr # D2499-500MGOM
- Zoro # G8000050
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 380.31
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
518-67-2
Chemical Container Size
500 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2499-500MGOM
- Zoro #
- G8000050
- UPC #
- -
- Country of Origin
- United States
- Item
- Dimidium Bromide
- Molecular Weight
- F.W. 380.31
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 518-67-2
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C20H18N3Br
- Chemical Grade
- Lab
Dimensions
- Chemical Container Size
- 500 mg
Description
Dimidium Bromide, CAS Number 518-67-2, Molecular Weight F.W. 380.31, Chemical Formula C20H18N3Br, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.