Agar, 1, 99%
- Mfr # A20400-1000.0
- Zoro # G003560829
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
18 mo
Purity
99 %
Product Type
Agar
CAS Number
9002-18-0
Container Size
1 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A20400-1000.0
- Zoro #
- G003560829
- UPC #
- -
- Country of Origin
- Spain
- Item
- Agar
- Shelf Life
- 18 mo
- Purity
- 99 %
- Product Type
- Agar
- CAS Number
- 9002-18-0
- Solubility
- Water
- Color
- Colorless to Light Yellow
- Special Information
- Plant
- Form
- Powder
- Chemical Formula
- C14H24O9
- Container Material
- Plastic
- Chemical Grade
- Lab
- Features
- Concentration of 5.5 g/l obtains a solid gel strength: (1100 g/cm2).
- Volume
- 1 kg
- REMOVE - Previous PI Node
- Electrophoresis Chemicals
- Gel Strength
- 1,100 g/cm sq
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Solubility Type
- Water with Heat
- Compatible Product Type
- Universal
- Container Type
- Can
- Wire Color
- Colorless to Light Yellow
Dimensions
- Container Size
- 1 kg
Description
Agar, CAS Number 9002-18-0, Purity 99 Percent, Container Size 1 kg, Solubility Water, Chemical Formula C14H24O9, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.