Ammonium Persulfate, 500, 99%
- Mfr # A20500-500.0
- Zoro # G403561013
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Product Type
Ammonium Persulfate
Container Size
500 g
Shelf Life
18 mo
CAS Number
7727-54-0
Solubility
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A20500-500.0
- Zoro #
- G403561013
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Persulfate
- Product Type
- Ammonium Persulfate
- Shelf Life
- 18 mo
- CAS Number
- 7727-54-0
- Solubility
- Water
- Chemical Formula
- H8N2O8S2
- Molecular Weight
- 228.2
- Purity
- 99 %
- Form
- Powder
- Special Information
- BSE/TSE Free
- Chemical Grade
- Lab
- Container Material
- Glass
- Color
- White
- Features
- Research or further manufacturing use only, not for food or drug use.
- Application
- Acrylamide Gel Polymerization
- Solubility Type
- Water
- REMOVE - Previous PI Node
- Electrophoresis Chemicals
- Storage Temperature
- Room Temperature
- Volume
- 500 g
- Quantity
- 500
- Compatible Product Type
- Universal
- Container Type
- Can
- Wire Color
- White
Dimensions
- Container Size
- 500 g
Description
Ammonium Persulfate, CAS Number 7727-54-0, Purity 99 Percent, Container Size 500 g, Molecular Weight 228.2, Solubility Water, Chemical Formula H8N2O8S2, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.