Zoro Homepage

Benzamidine Hydrochloride, 25g

  • Mfr # B12000-25.0

  • Zoro # G703560204


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Container Size
25 g
Shelf Life
18 mo
Solubility
Water
Container Material
Glass
Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B12000-25.0
Zoro #
G703560204
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 g

Details

Shelf Life
18 mo
Solubility
Water
Item
Benzamidine Hydrochloride
Container Material
Glass
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C

Description

Benzamidine Hydrochloride, Container Size 25 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.