Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # 112600
- Zoro # G324783808
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Form
Liquid
Application
Research or Further Manufacturing Use Only
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 112600
- Zoro #
- G324783808
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Liquid
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Volume
- 500 mL
- Storage Temperature
- Room Temperature
- Container Type
- Bottle
- Product Type
- Fluoro-Hance Autoradiography Enhancer
- Shelf Life
- 24 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- Colorless
- Calibration Certificate
- No
- CAS Number
- 54-21-7 (Sodium Salicylate), 56-81-5 (Glycerol), 7732-18-5 (Water)
- Quantity
- 1
- Solubility Type
- Water
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 54-21-7 (Sodium Salicylate), 56-81-5 (Glycerol), 7732-18-5 (Water), Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.