Shop RPI

Biochemical Reagents

  • Mfr # M95100-0.25
  • Zoro # G924784052

product price: 
$
1,046.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Chemical Properties
BSE/TSE Free
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Calibration Certificate
No
Shelf Life
36 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M95100-0.25
Zoro #
G924784052
UPC #
-
Country of Origin
China

Details

Item
Biochemical Reagents
Color
Yellow
Chemical Properties
BSE/TSE Free
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Calibration Certificate
No
Shelf Life
36 mo
Molecular Weight
318.24 g/mol
Shipping Restrictions
Chemical Not Regulated For Transport
Purity
98 %
CAS Number
529-44-2
Solubility Type
Ethanol
Application
Research or Further Manufacturing Use Only
For Laboratory Technique
HPLC
Product Type
Myricetin
Chemical Formula
C15H10O8
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Volume
250 mg
Storage Temperature
Room Temperature
Storage Temperature - Minimum
2 Degrees C
Quantity
1
Storage Temperature - Maximum
8 Degrees C
Container Material
Plastic
Container Type
Bottle
Form
Powder
Wire Color
Yellow

Description

Biochemical Reagents, Concentration Not Applicable, CAS Number 529-44-2, Molecular Weight 318.24 g/mol, Chemical Formula C15H10O8, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.