Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # A12575-500.0
- Zoro # G224784431
product price:Â
$
2,006.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
202.18 g/mol
Calibration Certificate
No
Container Material
Plastic
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A12575-500.0
- Zoro #
- G224784431
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Molecular Weight
- 202.18 g/mol
- Calibration Certificate
- No
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Can
- Shelf Life
- 14 mo
- Product Type
- Adenine Sulfate [Adenine Hemisulfate Salt]
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- CAS Number
- 321-30-2
- Volume
- 500 g
- Form
- Crystalline Powder
- Storage Temperature
- Room Temperature
- Chemical Properties
- BSE/TSE Free
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Solubility Type
- 0.5M HCl
- Chemical Formula
- C5H5N5-1/2H2SO4-H2O
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 321-30-2, Molecular Weight 202.18 g/mol, Chemical Formula C5H5N5-1/2H2SO4-H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 14 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.