Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPDHCH-CR-T1-A1-RG-GRY
- Zoro # G023357645
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Back Height
12 in
Back Tilt Backward
-10.5 Degrees
ESD-Safe
Not ESD Safe
Includes Arms
Arms Included
Arm Adjustment
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPDHCH-CR-T1-A1-RG-GRY
- Zoro #
- G023357645
- UPC #
- -
- Country of Origin
- United States
- Back Tilt Backward
- -10.5 Degrees
- ESD-Safe
- Not ESD Safe
- Includes Arms
- Arms Included
- Arm Adjustment
- 3 1/2 in
- Product Type
- Clean Room Chair
- Back Tilt Forward
- 13.5 Degrees
- Weight Capacity
- 300 lb
- Base Material
- Cast Aluminum
- Seat Material
- Polyurethane
- Seat Tilt Forward
- 8 Degrees
- Chair Weight
- 42 lb
- Arm Type
- Adjustable
- Number of Casters
- 0
- Seat Tilt Backward
- 3 Degrees
- Foot Support
- No
- Standards
- BIFMA/SEFA Tested
- Color
- Gray
- Cleanroom Class
- ISO 5
- Assembly
- No
- Item
- Lab Chair
- Wire Color
- Gray
Dimensions
- Back Height
- 12 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Maximum
- 23 in
- For Workbench Height
- 29 to 31 in
- Seat Width
- 18 in
- Seat Height - Minimum
- 17 3/4 in
- Back Width
- 16 1/2 in
- Seat Depth
- 17 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.