Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # A12800-500.0
- Zoro # G224785858
product price:Â
$
87.65
/ea
Key Features
Shipping Restrictions
UN2789
Shelf Life
22 mo
Calibration Certificate
No
Container Type
Bottle
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A12800-500.0
- Zoro #
- G224785858
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Shipping Restrictions
- UN2789
- Shelf Life
- 22 mo
- Calibration Certificate
- No
- Container Type
- Bottle
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Container Material
- Plastic
- Chemical Properties
- BSE/TSE Free, Glacial
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C2H4O2
- Storage Temperature
- Room Temperature
- Product Type
- Acetic Acid
- Molecular Weight
- 60.05 g/mol
- CAS Number
- 64-19-7
- Volume
- 500 mL
- Form
- Liquid
- Color
- Colorless
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05 g/mol, Chemical Formula C2H4O2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 22 mo, Shipping Restrictions UN2789, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.