Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # N20140-10.0
- Zoro # G124792215
product price:
$
12,999.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Solubility Type
Water
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Properties
BSE/TSE Free, Trihydrate
Container Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N20140-10.0
- Zoro #
- G124792215
- UPC #
- -
- Country of Origin
- Japan
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Solubility Type
- Water
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Properties
- BSE/TSE Free, Trihydrate
- Container Material
- Glass
- Shelf Life
- 24 mo
- Quantity
- 1
- Product Type
- NADPH [ß-Nicotinamide Adenine Dinucleotide Phosphate, Reduced Form, Tetra Sodium Salt Trihydrate]
- CAS Number
- 2646-71-1
- Chemical Formula
- C21H26N7O17P3Na4 ¿ 3H2O
- Storage Temperature - Minimum
- 2 Degrees C
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 10 g
- Purity
- 93 %
- Storage Temperature - Maximum
- 8 Degrees C
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Color
- White to Off-White
- Container Type
- Bottle
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 887.4 g/mol
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 2646-71-1, Molecular Weight 887.4 g/mol, Chemical Formula C21H26N7O17P3Na4 ¿ 3H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.