Biochemical Reagents
- Mfr # A20150-5.0
- Zoro # G824794380
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Solubility Type
Water
Purity
99 %
CAS Number
29883-15-6
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Container Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20150-5.0
- Zoro #
- G824794380
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Solubility Type
- Water
- Purity
- 99 %
- CAS Number
- 29883-15-6
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Glass
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- Shelf Life
- 24 mo
- Form
- Crystalline Powder
- Product Type
- Amygdalin [D-Mandelonitrile-b-Gentiobioside] [Laetrile]
- Color
- White
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 457.44 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Chemical Formula
- C20H27NO11
- Volume
- 5 g
- Calibration Certificate
- No
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 29883-15-6, Molecular Weight 457.44 g/mol, Chemical Formula C20H27NO11, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.