Biochemical Reagents
- Mfr # T18600-25.0
- Zoro # G124792840
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Chemical Properties
BSE/TSE Free
Container Material
Glass
Chemical Formula
C8H14O2S2
CAS Number
1077-28-7
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T18600-25.0
- Zoro #
- G124792840
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Chemical Properties
- BSE/TSE Free
- Container Material
- Glass
- Chemical Formula
- C8H14O2S2
- CAS Number
- 1077-28-7
- Color
- Yellow
- Shelf Life
- 24 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- DL-Thioctic Acid [DL-a-Lipoic acid]
- Container Type
- Bottle
- Form
- Crystalline Powder
- Solubility Type
- Ethanol
- Calibration Certificate
- No
- For Laboratory Technique
- HPLC
- Volume
- 25 g
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 206.3 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Wire Color
- Yellow
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 1077-28-7, Molecular Weight 206.3 g/mol, Chemical Formula C8H14O2S2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.