Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # A20575-10.0
- Zoro # G924794686
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Solubility Type
Water
CAS Number
100-51-6, 7647-14-5, 9087-70-1
Chemical Formula
C284H432N84O79S7
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A20575-10.0
- Zoro #
- G924794686
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- CAS Number
- 100-51-6, 7647-14-5, 9087-70-1
- Chemical Formula
- C284H432N84O79S7
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Glass
- Product Type
- Aprotinin Solution
- Form
- Liquid
- Color
- Colorless
- pH Level
- 5.0 - 6.4
- Volume
- 10 mL
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bottle
- Quantity
- 1
- Shelf Life
- 25 mo
- Storage Temperature - Minimum
- 2 Degrees C
- Storage Temperature - Maximum
- 8 Degrees C
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 100-51-6, 7647-14-5, 9087-70-1, Molecular Weight Not Applicable, Chemical Formula C284H432N84O79S7, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 25 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.