Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # F11900-1000.0
- Zoro # G424786297
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Container Material
Glass
Storage Temperature - Minimum
2 Degrees C
Volume
1 L
Molecular Weight
45 g/mol
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F11900-1000.0
- Zoro #
- G424786297
- UPC #
- -
- Country of Origin
- Germany
- Item
- Biochemical Reagents
- Container Material
- Glass
- Storage Temperature - Minimum
- 2 Degrees C
- Volume
- 1 L
- Molecular Weight
- 45 g/mol
- Calibration Certificate
- No
- Container Type
- Bottle
- Product Type
- Formamide Molecular Biology
- Storage Temperature - Maximum
- 8 Degrees C
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Formula
- CH3NO
- Quantity
- 1
- Color
- Colorless
- Form
- Liquid
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 75-12-7
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 24 mo
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 75-12-7, Molecular Weight 45 g/mol, Chemical Formula CH3NO, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.