Biochemical Reagents
- Mfr # A30030-10.0
- Zoro # G024787786
product price:
$
289.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
23 mo
Calibration Certificate
No
Container Material
Glass
Chemical Properties
BSE/TSE Free, Melamine Free, Trihydrate
Form
Crystalline Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A30030-10.0
- Zoro #
- G024787786
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Shelf Life
- 23 mo
- Calibration Certificate
- No
- Container Material
- Glass
- Chemical Properties
- BSE/TSE Free, Melamine Free, Trihydrate
- Form
- Crystalline Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 605.2 g/mol
- Container Type
- Bottle
- Color
- White
- Purity
- 98 %
- Quantity
- 1
- Volume
- 10 g
- Solubility Type
- Water
- Product Type
- ATP [Adenosine-5'-Triphosphate, Disodium Salt Trihydrate]
- Chemical Formula
- C10H14N5O13P3Na2 ¿ 3H2O
- CAS Number
- 51963-61-2
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature - Maximum
- -20 Degrees C
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 51963-61-2, Molecular Weight 605.2 g/mol, Chemical Formula C10H14N5O13P3Na2 ¿ 3H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 23 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.