Biochemical Reagents
- Mfr # P20270-1.0
- Zoro # G524792969
product price:Â
$
29.15
/ea
Key Features
Chemical Formula
C7H7FO2S
Shelf Life
24 mo
Product Type
PMSF [Phenylmethylsulfonyl Fluoride]
Application
Research or Further Manufacturing Use Only
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P20270-1.0
- Zoro #
- G524792969
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Chemical Formula
- C7H7FO2S
- Shelf Life
- 24 mo
- Product Type
- PMSF [Phenylmethylsulfonyl Fluoride]
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 1 g
- Calibration Certificate
- No
- Container Type
- Bottle
- Molecular Weight
- 174.2 g/mol
- Shipping Restrictions
- UN2923
- Color
- White
- Form
- Crystal
- CAS Number
- 329-98-6
- Purity
- 98.5 %
- Solubility Type
- Chloroform, Diethyl Ether
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Properties
- BSE/TSE Free
- Container Material
- Glass
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 329-98-6, Molecular Weight 174.2 g/mol, Chemical Formula C7H7FO2S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2923, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.