Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # A50400-3000.0
- Zoro # G524784445
product price:
$
1,398.99
/ea
Free Shipping & Returns
Key Features
Solubility Type
Water
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
210.7 g/mol
Container Type
Bucket
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A50400-3000.0
- Zoro #
- G524784445
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Solubility Type
- Water
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 210.7 g/mol
- Container Type
- Bucket
- Shelf Life
- 36 mo
- Chemical Formula
- C6H14N4O2 ¿ HCl
- Color
- White
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Crystalline Powder
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Product Type
- L-Arginine Monohydrochloride
- Storage Temperature
- Room Temperature
- CAS Number
- 1119-34-2
- Volume
- 3 kg
- Container Material
- Plastic
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 1119-34-2, Molecular Weight 210.7 g/mol, Chemical Formula C6H14N4O2 ¿ HCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.