Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # S23025-5000.0
- Zoro # G324794484
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Solubility Type
Water
Chemical Formula
NaCl
Application
Research or Further Manufacturing Use Only
Volume
5 kg
Shelf Life
60 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S23025-5000.0
- Zoro #
- G324794484
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Solubility Type
- Water
- Chemical Formula
- NaCl
- Application
- Research or Further Manufacturing Use Only
- Volume
- 5 kg
- Shelf Life
- 60 mo
- Product Type
- Sodium Chloride
- Form
- Powder
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Molecular Weight
- 58.4 g/mol
- Color
- White
- CAS Number
- 7647-14-5
- Container Material
- Plastic
- pH Level
- 5.0 - 9.0
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bucket
- Quantity
- 1
- Chemical Properties
- BSE/TSE Free
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.4 g/mol, Chemical Formula NaCl, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.