Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # A52100-500.0
- Zoro # G324784409
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Formula
C4H6KNO4
Quantity
1
CAS Number
1115-63-5
Product Type
L-Aspartic Acid Monopotassium Salt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A52100-500.0
- Zoro #
- G324784409
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- C4H6KNO4
- Quantity
- 1
- CAS Number
- 1115-63-5
- Product Type
- L-Aspartic Acid Monopotassium Salt
- Container Type
- Can
- Shelf Life
- 24 mo
- Color
- White
- Chemical Properties
- BSE/TSE Free
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 171.2 g/mol
- Form
- Powder
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 500 g
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 1115-63-5, Molecular Weight 171.2 g/mol, Chemical Formula C4H6KNO4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.