Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-7433
- Zoro # G622796708
product price:Â
$
42.65
/ea
Key Features
Test Parameters
Ozone
Sensitivity
0.16 mg/L w/ spec0.15-0.17 mg/L with I-2022 SAM
Product Type
Water Quality Tester
Range
0 to 0.75 ppm
Number of Tests
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-7433
- Zoro #
- G622796708
- UPC #
- -
- Country of Origin
- United States
- Test Parameters
- Ozone
- Sensitivity
- 0.16 mg/L w/ spec0.15-0.17 mg/L with I-2022 SAM
- Product Type
- Water Quality Tester
- Range
- 0 to 0.75 ppm
- Item
- Water Quality Test Kit
- Number of Tests
- 30
- Includes
- (30) Vacu-Vials(R) Ampoules, 25 mL Sample Cup, Ampoule Blank
Description
Water Quality Test Kit, Range 0 to 0.75 ppm, Sensitivity 0.16 mg/L w/ spec0.15-0.17 mg/L with I-2022 SAM, Number of Tests 30, Standards Not Applicable, Includes (30) Vacu-Vials(R) Ampoules, 25 mL Sample Cup, Ampoule Blank
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.