Biochemical Reagents
- Mfr # C20040-100.0
- Zoro # G524793072
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature
Room Temperature
Container Type
Can
CAS Number
65-46-3
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20040-100.0
- Zoro #
- G524793072
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Storage Temperature
- Room Temperature
- Container Type
- Can
- CAS Number
- 65-46-3
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Chemical Formula
- C9H13N3O5
- Molecular Weight
- 243.22 g/mol
- Form
- Crystalline Powder
- Container Material
- Plastic
- Shelf Life
- 24 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Solubility Type
- Water
- Volume
- 100 g
- Chemical Properties
- BSE/TSE Free, Melamine Free
- Product Type
- Cytidine
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 65-46-3, Molecular Weight 243.22 g/mol, Chemical Formula C9H13N3O5, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.