Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # F22100-0.005
- Zoro # G424792663
product price:Â
$
95.19
/ea
Key Features
Product Type
FK-506 [Tacrolimus] [Fujimycin]
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Quantity
1
Shelf Life
24 mo
Solubility Type
DMSO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F22100-0.005
- Zoro #
- G424792663
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Product Type
- FK-506 [Tacrolimus] [Fujimycin]
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Shelf Life
- 24 mo
- Solubility Type
- DMSO
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Maximum
- -20 Degrees C
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 804 g/mol
- Container Type
- Bottle
- Volume
- 5 mg
- Container Material
- Plastic
- Color
- White
- Chemical Formula
- C44H69NO12
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- For Laboratory Technique
- TLC
- CAS Number
- 104987-11-3
- Form
- Powder
- Purity
- 98 %
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 104987-11-3, Molecular Weight 804 g/mol, Chemical Formula C44H69NO12, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.