Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # C20040-25.0
- Zoro # G624790896
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Form
Crystalline Powder
Quantity
1
Volume
25 g
Product Type
Cytidine
Container Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20040-25.0
- Zoro #
- G624790896
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Form
- Crystalline Powder
- Quantity
- 1
- Volume
- 25 g
- Product Type
- Cytidine
- Container Material
- Glass
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- Container Type
- Bottle
- CAS Number
- 65-46-3
- Shelf Life
- 24 mo
- Molecular Weight
- 243.22 g/mol
- Calibration Certificate
- No
- Chemical Formula
- C9H13N3O5
- Chemical Properties
- BSE/TSE Free, Melamine Free
- Solubility Type
- Water
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 65-46-3, Molecular Weight 243.22 g/mol, Chemical Formula C9H13N3O5, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.