Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # F20685-0.005
- Zoro # G124789239
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Form
Crystalline Solid
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Application
Research or Further Manufacturing Use Only
Product Type
Forskolin
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F20685-0.005
- Zoro #
- G124789239
- UPC #
- -
- Country of Origin
- Israel
- Item
- Biochemical Reagents
- Form
- Crystalline Solid
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Product Type
- Forskolin
- Quantity
- 1
- Molecular Weight
- 410.5 g/mol
- Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Volume
- 5 mg
- Solubility Type
- Aqueous Buffers or H2O
- Chemical Properties
- Odorless
- Color
- White
- Container Material
- Plastic
- Shelf Life
- 24 mo
- CAS Number
- 66575-29-9
- Chemical Formula
- C22H34O7
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature - Maximum
- -20 Degrees C
- Purity
- 98 %
- For Laboratory Technique
- TLC
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 66575-29-9, Molecular Weight 410.5 g/mol, Chemical Formula C22H34O7, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.