Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # C30050-250.0
- Zoro # G724785259
product price:Â
$
45.49
/ea
Key Features
Chemical Formula
C12H22CaO14-H2O
Molecular Weight
448.4 g/mol
Product Type
Calcium Gluconate Monohydrate
Chemical Properties
BSE/TSE Free, Monohydrate
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C30050-250.0
- Zoro #
- G724785259
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Chemical Formula
- C12H22CaO14-H2O
- Molecular Weight
- 448.4 g/mol
- Product Type
- Calcium Gluconate Monohydrate
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Storage Temperature
- Room Temperature
- Form
- Crystalline Powder
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 250 g
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 60 mo
- CAS Number
- 299-28-5
- Quantity
- 1
- Container Type
- Bottle
- Color
- White
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Solubility Type
- Boiling Water, Water
- Container Material
- Plastic
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 299-28-5, Molecular Weight 448.4 g/mol, Chemical Formula C12H22CaO14-H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.