Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # T26500-5.0
- Zoro # G324794538
product price:
$
468.99
/ea
Free Shipping & Returns
Key Features
For Laboratory Technique
TLC
Chemical Properties
BSE/TSE Free
Form
Crystal
Calibration Certificate
No
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T26500-5.0
- Zoro #
- G324794538
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- For Laboratory Technique
- TLC
- Chemical Properties
- BSE/TSE Free
- Form
- Crystal
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Molecular Weight
- 286.65 g/mol
- CAS Number
- 51805-45-9
- Application
- Research or Further Manufacturing Use Only
- Purity
- 99 %
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Chemical Formula
- C9H15O6P ¿ HCl
- Solubility Type
- Water
- Color
- White
- Storage Temperature - Minimum
- 2 Degrees C
- Container Material
- Plastic
- Storage Temperature - Maximum
- 8 Degrees C
- Product Type
- TCEP Hydrochloride [TRIS (2-Carboxyethyl)phosphine HCl]
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 5 g
- Container Type
- Can
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 51805-45-9, Molecular Weight 286.65 g/mol, Chemical Formula C9H15O6P ¿ HCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.