Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # C30070-0.025
- Zoro # G624788268
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
CAS Number
56-25-7
Molecular Weight
196.2 g/mol
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Application
Research or Further Manufacturing Use Only
Solubility Type
DMSO, Ethanol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C30070-0.025
- Zoro #
- G624788268
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- CAS Number
- 56-25-7
- Molecular Weight
- 196.2 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Solubility Type
- DMSO, Ethanol
- Volume
- 25 mg
- Color
- White
- Container Material
- Plastic
- Container Type
- Bottle
- Quantity
- 1
- For Laboratory Technique
- HPLC
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 24 mo
- Storage Temperature - Maximum
- -20 Degrees C
- Chemical Formula
- C10H12O4
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Cantharidin
- Purity
- 98 %
- Calibration Certificate
- No
- Form
- Powder
- Chemical Properties
- BSE/TSE Free
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 56-25-7, Molecular Weight 196.2 g/mol, Chemical Formula C10H12O4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.