Biochemical Reagents
- Mfr # C35025-1000.0
- Zoro # G824791273
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Container Material
Plastic
Application
Research or Further Manufacturing Use Only
Solubility Type
Water
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C35025-1000.0
- Zoro #
- G824791273
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Container Material
- Plastic
- Application
- Research or Further Manufacturing Use Only
- Solubility Type
- Water
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Purity
- 99 %
- Shelf Life
- 60 mo
- Molecular Weight
- 210.14 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 5949-29-1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Product Type
- Citric Acid Monohydrate
- Container Type
- Can
- Form
- Crystalline Powder
- Color
- White
- Storage Temperature
- Room Temperature
- Chemical Formula
- C6H8O7H2O
- Quantity
- 1
- Volume
- 1 kg
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 5949-29-1, Molecular Weight 210.14 g/mol, Chemical Formula C6H8O7H2O, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.