Shop SPECTRUM
See all product information
Create Account
2-Methylbutane, Reagent, 100mL
- Mfr # M1246-100ML49
- Zoro # G7945627
product price:Â
$
89.19
/ea
Key Features
Chemical Grade
Reagent
Chemical Formula
C5H12
CAS Number
78-78-4
Chemical Container Size
100 mL
Shipping Restrictions
UN1265, Pentane, 3, PG I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1246-100ML49
- Zoro #
- G7945627
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Methylbutane
- Chemical Grade
- Reagent
- Chemical Formula
- C5H12
- CAS Number
- 78-78-4
- Shipping Restrictions
- UN1265, Pentane, 3, PG I
- Molecular Weight
- 72.15
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 100 mL
Description
2-Methylbutane, CAS Number 78-78-4, Molecular Weight 72.15, Chemical Formula C5H12, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1265, Pentane, 3, PG I
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.