Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # C41040-100.0
- Zoro # G124784050
product price:Â
$
36.29
/ea
Key Features
Product Type
Choline Chloride
Color
White
Application
Research or Further Manufacturing Use Only
Container Material
Plastic
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C41040-100.0
- Zoro #
- G124784050
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Product Type
- Choline Chloride
- Color
- White
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Shelf Life
- 24 mo
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Molecular Weight
- 139.6 g/mol
- Volume
- 100 g
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- C5H14NOCl
- Solubility Type
- Water
- CAS Number
- 67-48-1
- pH Level
- 4.0 - 7.0
- Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Form
- Crystal
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 67-48-1, Molecular Weight 139.6 g/mol, Chemical Formula C5H14NOCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.