Biochemical Reagents
- Mfr # C55000-500.0
- Zoro # G124792253
product price:Â
$
3,700.99
/ea
Free Shipping & Returns
Key Features
Volume
500 g
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
No
Color
White
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C55000-500.0
- Zoro #
- G124792253
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Volume
- 500 g
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Color
- White
- Container Type
- Bottle
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 71-30-7
- Chemical Properties
- BSE/TSE Free
- Solubility Type
- 0.5M HCl
- Molecular Weight
- 111.1 g/mol
- Quantity
- 1
- Chemical Formula
- C4H5N3O
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Product Type
- Cytosine
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 36 mo
- For Laboratory Technique
- HPLC
- Form
- Crystalline Powder
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 71-30-7, Molecular Weight 111.1 g/mol, Chemical Formula C4H5N3O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.