Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # M20150-25.0
- Zoro # G624794283
product price:Â
$
68.29
/ea
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Quantity
1
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Product Type
1-O-Methyl ¿-D-Mannopyranoside [Methyl-¿-D-Mannopyranoside]
Container Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M20150-25.0
- Zoro #
- G624794283
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- 1-O-Methyl ¿-D-Mannopyranoside [Methyl-¿-D-Mannopyranoside]
- Container Material
- Glass
- CAS Number
- 617-04-9
- Shelf Life
- 24 mo
- Container Type
- Bottle
- Volume
- 25 g
- Solubility Type
- 100 mg/mL Water
- Color
- White
- Storage Temperature - Maximum
- 8 Degrees C
- Chemical Formula
- C7H14O6
- Storage Temperature - Minimum
- 2 Degrees C
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Application
- Research or Further Manufacturing Use Only
- Form
- Powder
- Molecular Weight
- 194.18 g/mol
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 617-04-9, Molecular Weight 194.18 g/mol, Chemical Formula C7H14O6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.