Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # C70900-0.01
- Zoro # G524785626
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Color
Yellow to Orange-Brown
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C70900-0.01
- Zoro #
- G524785626
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- Yellow to Orange-Brown
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- CAS Number
- 55779-48-1
- Product Type
- Coelenterazine Native
- Storage Temperature - Maximum
- -20 Degrees C
- Shelf Life
- 24 mo
- Container Material
- Plastic
- Container Type
- Bottle
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 10 mg
- Form
- Solid
- Solubility Type
- Ethanol, Methanol
- Purity
- 95 %
- Molecular Weight
- 423.5 g/mol
- For Laboratory Technique
- HPLC
- Chemical Formula
- C26H21N3O3
- Wire Color
- Yellow to Orange-Brown
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 55779-48-1, Molecular Weight 423.5 g/mol, Chemical Formula C26H21N3O3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.