Biochemical Reagents
- Mfr # C88150-1.0
- Zoro # G824785449
product price:Â
$
79.65
/ea
Key Features
Product Type
a-Cyclodextrin
Volume
1 g
Container Material
Glass
Storage Temperature
Room Temperature
Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C88150-1.0
- Zoro #
- G824785449
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Product Type
- a-Cyclodextrin
- Volume
- 1 g
- Container Material
- Glass
- Storage Temperature
- Room Temperature
- Form
- Powder
- CAS Number
- 10016-20-3
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Chemical Properties
- Odorless
- Molecular Weight
- 972.9 g/mol
- Chemical Formula
- C36H60O30
- Color
- White
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 24 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Solubility Type
- 25 mg/mL 1M NaOH
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bottle
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 10016-20-3, Molecular Weight 972.9 g/mol, Chemical Formula C36H60O30, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.