Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # E38000-25.0
- Zoro # G924784199
product price:
$
225.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Shelf Life
24 mo
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Color
White to Off-White
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E38000-25.0
- Zoro #
- G924784199
- UPC #
- -
- Country of Origin
- Bulgaria
Details
- Item
- Biochemical Reagents
- Container Type
- Bottle
- Shelf Life
- 24 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White to Off-White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 25 g
- Product Type
- Esculin
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- Molecular Weight
- 340.28 g/mol
- Container Material
- Glass
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Calibration Certificate
- No
- Form
- Powder
- Chemical Formula
- C15H16O9 ¿ xH2O
- CAS Number
- 531-75-9
- Solubility Type
- Heated Alcohol, Heated Water
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 531-75-9, Molecular Weight 340.28 g/mol, Chemical Formula C15H16O9 ¿ xH2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.