Biochemical Reagents
- Mfr # C88150-5.0
- Zoro # G024789353
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C36H60O30
Application
Research or Further Manufacturing Use Only
Color
White
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C88150-5.0
- Zoro #
- G024789353
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Chemical Formula
- C36H60O30
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Storage Temperature
- Room Temperature
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- a-Cyclodextrin
- Calibration Certificate
- No
- CAS Number
- 10016-20-3
- Container Material
- Glass
- Volume
- 5 g
- Solubility Type
- 25 mg/mL 1M NaOH
- Chemical Properties
- Odorless
- Shelf Life
- 24 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 972.9 g/mol
- Quantity
- 1
- Container Type
- Bottle
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 10016-20-3, Molecular Weight 972.9 g/mol, Chemical Formula C36H60O30, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.