Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # A12575-25.0
- Zoro # G024785508
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Product Type
Adenine Sulfate [Adenine Hemisulfate Salt]
Quantity
1
Container Material
Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A12575-25.0
- Zoro #
- G024785508
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Product Type
- Adenine Sulfate [Adenine Hemisulfate Salt]
- Quantity
- 1
- Container Material
- Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 14 mo
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 202.18 g/mol
- Chemical Properties
- BSE/TSE Free
- Solubility Type
- 0.5M HCl
- Storage Temperature
- Room Temperature
- Chemical Formula
- C5H5N5-1/2H2SO4-H2O
- CAS Number
- 321-30-2
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bottle
- Form
- Crystalline Powder
- Volume
- 25 g
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 321-30-2, Molecular Weight 202.18 g/mol, Chemical Formula C5H5N5-1/2H2SO4-H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 14 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.