Biochemical Reagents
- Mfr # C95275-0.05
- Zoro # G824784565
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Molecular Weight
785.4 g/mol
CAS Number
18439-24-2
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C95275-0.05
- Zoro #
- G824784565
- UPC #
- -
- Country of Origin
- Japan
- Item
- Biochemical Reagents
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 785.4 g/mol
- CAS Number
- 18439-24-2
- Calibration Certificate
- No
- Quantity
- 1
- Volume
- 50 mg
- Chemical Formula
- C21H33N7O16P3SLi3
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Shelf Life
- 24 mo
- Color
- White
- Solubility Type
- Water
- Container Type
- Bottle
- Storage Temperature - Maximum
- -20 Degrees C
- Product Type
- Coenzyme A Trilithium Salt
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Purity
- 75 %
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 18439-24-2, Molecular Weight 785.4 g/mol, Chemical Formula C21H33N7O16P3SLi3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.