Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # T82000-100.0
- Zoro # G924791784
product price:
$
189.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Research or Further Manufacturing Use Only
CAS Number
6138-23-4
pH Level
4.5 - 6.5
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T82000-100.0
- Zoro #
- G924791784
- UPC #
- -
- Country of Origin
- Japan
- Item
- Biochemical Reagents
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 6138-23-4
- pH Level
- 4.5 - 6.5
- Container Material
- Plastic
- Chemical Properties
- BSE/TSE Free, Dihydrate
- Color
- White
- Container Type
- Can
- Chemical Formula
- C12H22O11 ¿ 2H2O
- Volume
- 100 g
- Product Type
- D-(+)-Trehalose Dihydrate
- Shelf Life
- 36 mo
- Calibration Certificate
- No
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Solubility Type
- Water
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Form
- Crystalline Powder
- Molecular Weight
- 378.3 g/mol
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 6138-23-4, Molecular Weight 378.3 g/mol, Chemical Formula C12H22O11 ¿ 2H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.