Biochemical Reagents
- Mfr # D20040-10.0
- Zoro # G324788049
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Shelf Life
36 mo
Calibration Certificate
No
Form
Crystal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D20040-10.0
- Zoro #
- G324788049
- UPC #
- -
- Country of Origin
- Canada
Details
- Item
- Biochemical Reagents
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 36 mo
- Calibration Certificate
- No
- Form
- Crystal
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 10 g
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bottle
- Color
- White
- CAS Number
- 6892-68-8
- Container Material
- Glass
- Storage Temperature - Maximum
- 8 Degrees C
- Chemical Formula
- C4H10O2 S2
- Molecular Weight
- 154.2 g/mol
- Storage Temperature - Minimum
- 2 Degrees C
- Product Type
- DTE [Dithioerythreitol]
- Solubility Type
- Water
- Quantity
- 1
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 6892-68-8, Molecular Weight 154.2 g/mol, Chemical Formula C4H10O2 S2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.