Biochemical Reagents
- Mfr # A20150-25.0
- Zoro # G124794646
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Solubility Type
Water
Molecular Weight
457.44 g/mol
Container Type
Bottle
Product Type
Amygdalin [D-Mandelonitrile-b-Gentiobioside] [Laetrile]
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20150-25.0
- Zoro #
- G124794646
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Solubility Type
- Water
- Molecular Weight
- 457.44 g/mol
- Container Type
- Bottle
- Product Type
- Amygdalin [D-Mandelonitrile-b-Gentiobioside] [Laetrile]
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 25 g
- CAS Number
- 29883-15-6
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Glass
- Form
- Crystalline Powder
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Formula
- C20H27NO11
- Purity
- 99 %
- Shelf Life
- 24 mo
- Quantity
- 1
- Storage Temperature
- Room Temperature
- Color
- White
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 29883-15-6, Molecular Weight 457.44 g/mol, Chemical Formula C20H27NO11, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.