Biochemical Reagents
- Mfr # D30850-100.0
- Zoro # G624784314
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Research or Further Manufacturing Use Only
Molecular Weight
70,000 g/mol
Storage Temperature - Minimum
2 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D30850-100.0
- Zoro #
- G624784314
- UPC #
- -
- Country of Origin
- Canada
Details
- Item
- Biochemical Reagents
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 70,000 g/mol
- Storage Temperature - Minimum
- 2 Degrees C
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 60 mo
- Calibration Certificate
- No
- Product Type
- Dextran 70
- Storage Temperature - Maximum
- 8 Degrees C
- Volume
- 100 g
- Form
- Powder
- Chemical Formula
- (C6H10O5)n
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- BSE/TSE Free
- Solubility Type
- Water
- Color
- White to Off-White
- pH Level
- 4.5 - 7.0
- CAS Number
- 9004-54-0
- Container Type
- Can
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9004-54-0, Molecular Weight 70,000 g/mol, Chemical Formula (C6H10O5)n, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.