Biochemical Reagents
- Mfr # M65240-5000.0
- Zoro # G524788214
product price:
$
487.99
/ea
Free Shipping & Returns
Key Features
Form
Crystal
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
246.5 g/mol
Container Material
Plastic
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M65240-5000.0
- Zoro #
- G524788214
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Biochemical Reagents
- Form
- Crystal
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 246.5 g/mol
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- MgSO4 ¿ 7H2O
- Product Type
- Magnesium Sulfate Heptahydrate
- Shelf Life
- 24 mo
- pH Level
- 5.0 - 8.2
- Chemical Properties
- BSE/TSE Free, Heptahydrate
- Solubility Type
- 100 mg/mL Water
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White
- CAS Number
- 10034-99-8
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Volume
- 5 kg
- Container Type
- Bucket
- Calibration Certificate
- No
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 10034-99-8, Molecular Weight 246.5 g/mol, Chemical Formula MgSO4 ¿ 7H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 19
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.