Biochemical Reagents
- Mfr # D43060-100.0
- Zoro # G924788357
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Volume
100 mL
Calibration Certificate
No
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D43060-100.0
- Zoro #
- G924788357
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Container Type
- Bottle
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 100 mL
- Calibration Certificate
- No
- Form
- Liquid
- Product Type
- DEPC [Diethyl Pyrocarbonate]
- Molecular Weight
- 162.1 g/mol
- Storage Temperature - Maximum
- 8 Degrees C
- Storage Temperature - Minimum
- 2 Degrees C
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Purity
- 97.5 %
- Color
- Colorless, Yellow
- Shelf Life
- 24 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 1609-47-8
- Chemical Formula
- C6H10O5
- Solubility Type
- Alcohol
- Container Material
- Glass
- Wire Color
- Colorless, Yellow
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 1609-47-8, Molecular Weight 162.1 g/mol, Chemical Formula C6H10O5, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.