Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # D20020-250.0
- Zoro # G024789438
product price:Â
$
828.99
/ea
Free Shipping & Returns
Key Features
pH Level
5.0 - 7.5
Color
White to Off-White
Storage Temperature
Room Temperature
Quantity
1
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D20020-250.0
- Zoro #
- G024789438
- UPC #
- -
- Country of Origin
- Canada
- Item
- Biochemical Reagents
- pH Level
- 5.0 - 7.5
- Color
- White to Off-White
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- CAS Number
- 9011-18-1
- Volume
- 250 g
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 500,000 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- Container Type
- Can
- Calibration Certificate
- No
- Form
- Crystalline Powder
- Chemical Properties
- BSE/TSE Free
- Shelf Life
- 60 mo
- Product Type
- Dextran Sulfate Sodium Salt
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9011-18-1, Molecular Weight 500,000 g/mol, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.