Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # D52150-1.0
- Zoro # G524789341
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Container Type
Bottle
Product Type
Deoxyribonucleic Acid Sodium Salt [DNA, Sodium Salt from Salmon Sperm]
Application
Research or Further Manufacturing Use Only
Storage Temperature - Minimum
2 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D52150-1.0
- Zoro #
- G524789341
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- Product Type
- Deoxyribonucleic Acid Sodium Salt [DNA, Sodium Salt from Salmon Sperm]
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature - Minimum
- 2 Degrees C
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 36 mo
- Storage Temperature - Maximum
- 8 Degrees C
- Calibration Certificate
- No
- Quantity
- 1
- Volume
- 1 g
- Color
- Yellow to Brown
- Container Material
- Glass
- CAS Number
- 9007-49-2
- Wire Color
- Yellow to Brown
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9007-49-2, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.