Biochemical Reagents
- Mfr # D52150-5.0
- Zoro # G824785265
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
8 Degrees C
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Product Type
Deoxyribonucleic Acid Sodium Salt [DNA, Sodium Salt from Salmon Sperm]
Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D52150-5.0
- Zoro #
- G824785265
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Maximum
- 8 Degrees C
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- Deoxyribonucleic Acid Sodium Salt [DNA, Sodium Salt from Salmon Sperm]
- Form
- Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- Yellow to Brown
- Container Material
- Glass
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Container Type
- Bottle
- Storage Temperature - Minimum
- 2 Degrees C
- CAS Number
- 9007-49-2
- Calibration Certificate
- No
- Volume
- 5 g
- Shelf Life
- 36 mo
- Wire Color
- Yellow to Brown
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9007-49-2, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.