Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # D62810-1.0
- Zoro # G524784124
product price:
$
1,463.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Shelf Life
60 mo
Calibration Certificate
No
Container Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D62810-1.0
- Zoro #
- G524784124
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 60 mo
- Calibration Certificate
- No
- Container Material
- Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Form
- Powder
- Solubility Type
- 5 mg/mL Water
- CAS Number
- 364622-82-2
- Chemical Properties
- BSE/TSE Free
- Color
- White to Yellow
- Product Type
- Doripenem
- Chemical Formula
- C15H24N4O6S2 ¿ xH2O
- Volume
- 1 g
- Storage Temperature - Minimum
- 2 Degrees C
- Molecular Weight
- 420.5 g/mol (Anhydrous)
- Storage Temperature - Maximum
- 8 Degrees C
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Wire Color
- White to Yellow
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 364622-82-2, Molecular Weight 420.5 g/mol (Anhydrous), Chemical Formula C15H24N4O6S2 ¿ xH2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.